Motion
UT010-040-0-RM100-40

BOSTON GEAR
UT010-040-0-RM100-40

40:1 Reduction, 40:1 Ratio
MI ITEM #14108535
MFR #UT010-040-0-RM100-40
Your Price$10,970.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT010-040-0-RM100-40

40:1 Reduction, 40:1 Ratio
MI ITEM #14108535
MFR #UT010-040-0-RM100-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,970.09/each(List $12,615.61)

Overview

Mfr description
UT010-040-0-RM100-40 PLANETARY GEARBOX -

Specifications

  • Ratio
    40:1
  • Reduction
    40:1
  • Case Size
    040
  • Nominal Ratio
    40:1
  • Series
    UT
  • Manufacturer Catalog Number
    42-114364-C056
  • Manufacturer Upc Number
    194208100652
  • UPC_NO
    194208100652
  • Weight
    8.16 kg, 18.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought