Motion
HRFWC738-600KEZT-B5-H1-P31

BOSTON GEAR
HRFWC738-600KEZT-B5-H1-P31

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #14108549
MFR #HRFWC738-600KEZT-B5-H1-P31
Price$13,628.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRFWC738-600KEZT-B5-H1-P31

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #14108549
MFR #HRFWC738-600KEZT-B5-H1-P31

Mfr description
HRFWC738-600KEZT-B5-H1-P31 WORM SPEED RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,628.94/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    600:1
  • Output Size
    1.9375 in
  • Ratio
    600:1
  • Weight
    137.1 lbs, 62.188 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W16341
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)