Motion
FHMA730-60KZT-B7-J3

BOSTON GEAR
FHMA730-60KZT-B7-J3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14108596
MFR #FHMA730-60KZT-B7-J3
Price$6,253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMA730-60KZT-B7-J3

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14108596
MFR #FHMA730-60KZT-B7-J3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,253.92/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    81.1 lbs, 36.786 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16381
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Vertical J Base Kit
    J3

Overview

Mfr description
FHMA730-60KZT-B7-J3 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought