Motion
HFHMA732-80KEZT-B5-H1-P35

BOSTON GEAR
HFHMA732-80KEZT-B5-H1-P35

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output, IEC 80 B5 Frame
MI ITEM #14108606
MFR #HFHMA732-80KEZT-B5-H1-P35
List Price$7,581.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA732-80KEZT-B5-H1-P35

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Double Output, IEC 80 B5 Frame
MI ITEM #14108606
MFR #HFHMA732-80KEZT-B5-H1-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,581.06/each for your price

Overview

Mfr description
HFHMA732-80KEZT-B5-H1-P35 WORM SPEED RED

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Series
    700
  • Manufacturer Reducer Size
    732
  • Manufacturer Catalog Number
    W16402
  • Weight
    118.10 lbs, 53.57 kg
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought