Motion
UTR075-003-0-RM075-66

BOSTON GEAR
UTR075-003-0-RM075-66

03:1 Reduction, 3:1 Ratio
MI ITEM #14108615
MFR #UTR075-003-0-RM075-66
List Price$10,618.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR075-003-0-RM075-66

03:1 Reduction, 3:1 Ratio
MI ITEM #14108615
MFR #UTR075-003-0-RM075-66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,618.08/each for your price

Overview

Mfr description
UTR075-003-0-RM075-66 PLANETARY GEARBOX

Specifications

  • Ratio
    3:1
  • Reduction
    03:1
  • Case Size
    075
  • Nominal Ratio
    3:1
  • Series
    UTR
  • Manufacturer Catalog Number
    42-314238-L418
  • Manufacturer Upc Number
    194208113485
  • UPC_NO
    194208113485
  • Weight
    4.5359 kg, 10.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought