Motion
SSF715B-5-B7-GS

BOSTON GEAR
SSF715B-5-B7-GS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #14108626
MFR #SSF715B-5-B7-GS
List Price$3,094.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF715B-5-B7-GS

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 0.7500 in Output Size, Left Hand Output, 140TC/180C Frame
MI ITEM #14108626
MFR #SSF715B-5-B7-GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,094.01/each for your price

Overview

Mfr description
SSF715B-5-B7-GS STAINLESS WORM SPEED RED

Specifications

  • Center Distance
    1.5400 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Stainless Steel
  • Series
    F700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    715
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Manufacturer Catalog Number
    W16388
  • Weight
    23.1 lbs, 10.478 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    5:1
  • Paint Type
    No Paint
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    715

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought