Motion
FWA726-400K-B5-K1

BOSTON GEAR
FWA726-400K-B5-K1

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #14108642
MFR #FWA726-400K-B5-K1
List Price$4,998.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA726-400K-B5-K1

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #14108642
MFR #FWA726-400K-B5-K1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,998.29/each for your price

Overview

Mfr description
FWA726-400K-B5-K1 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    400:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    FWA
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W16423
  • Weight
    52.1 lbs
  • Nominal Ratio
    400:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text