Motion
SSHF7260-50KC-B7-HS1-P16-HUTSS-6

BOSTON GEAR
SSHF7260-50KC-B7-HS1-P16-HUTSS-6

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108682
MFR #SSHF7260-50KC-B7-HS1-P16-HUTSS-6
List Price$6,895.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7260-50KC-B7-HS1-P16-HUTSS-6

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108682
MFR #SSHF7260-50KC-B7-HS1-P16-HUTSS-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,895.90/each for your price

Overview

Mfr description
SSHF726-50KC-B7-HS1-P16-HUTSS-6 STAINLES

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    7260
  • Manufacturer Catalog Number
    W16455
  • Weight
    84.1 lbs, 38.147 kg
  • Nominal Ratio
    50:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text