Motion
HFHMA730-100KZT-B7-H2-P31

BOSTON GEAR
HFHMA730-100KZT-B7-H2-P31

100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #14108697
MFR #HFHMA730-100KZT-B7-H2-P31
Price$6,556.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA730-100KZT-B7-H2-P31

100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #14108697
MFR #HFHMA730-100KZT-B7-H2-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,556.92/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.9375 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
HFHMA730-100KZT-B7-H2-P31 WORM SPEED RED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought