Motion
SSHF7180-80KC-B5-HS1-P16-HUT58SS-0

BOSTON GEAR
SSHF7180-80KC-B5-HS1-P16-HUT58SS-0

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, IEC 80B5 Frame
MI ITEM #14108755
MFR #SSHF7180-80KC-B5-HS1-P16-HUT58SS-0
List Price$5,163.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7180-80KC-B5-HS1-P16-HUT58SS-0

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output, IEC 80B5 Frame
MI ITEM #14108755
MFR #SSHF7180-80KC-B5-HS1-P16-HUT58SS-0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,163.12/each for your price

Overview

Mfr description
SSHF7180-80KC-B5-HS1-P16-HUT58SS-0

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    80:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    IEC 80B5
  • Finish Coating
    Stainless Steel
  • Housing Material
    Stainless Steel
  • Series
    700
  • Manufacturer Reducer Size
    180
  • Mounting Type
    Flange Mount
  • Manufacturer Catalog Number
    D04442
  • Weight
    52.1 lbs, 23.632 kg
  • Input Style
    IEC Flange
  • Nominal Ratio
    80:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought