Motion
F726-7KZ-B9-G1-RO

BOSTON GEAR
F726-7KZ-B9-G1-RO

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 7:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC/210C Frame
Mi Item #14108767
MFR #F726-7KZ-B9-G1-RO
Price$3,357.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F726-7KZ-B9-G1-RO

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 7:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC/210C Frame
Mi Item #14108767
MFR #F726-7KZ-B9-G1-RO

Mfr description
F726-7KZ-B9-G1-RO SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,357.97/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    726
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    7:1
  • Output Size
    1.1250 in
  • Ratio
    7:1
  • Weight
    49 lbs, 22.23 kg

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    D04443
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    F700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)