Motion
RF752-10SE-B11-J1-NUTFIDB-0

BOSTON GEAR
RF752-10SE-B11-J1-NUTFIDB-0

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #14108784
MFR #RF752-10SE-B11-J1-NUTFIDB-0
Price$16,478.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RF752-10SE-B11-J1-NUTFIDB-0

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #14108784
MFR #RF752-10SE-B11-J1-NUTFIDB-0

Mfr description
RF752-10SE-B11-J1-NUTFIDB-0 WORM SPEED R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,478.35/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    326.1 lbs, 147.917 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W16556
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    RF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)