Motion
F730-15S-B9-J1-LUTFIDB-0

BOSTON GEAR
F730-15S-B9-J1-LUTFIDB-0

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 180TC/210C Frame
Mi Item #14108785
MFR #F730-15S-B9-J1-LUTFIDB-0
Price$7,737.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F730-15S-B9-J1-LUTFIDB-0

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output, 180TC/210C Frame
Mi Item #14108785
MFR #F730-15S-B9-J1-LUTFIDB-0

Mfr description
F730-15S-B9-J1-LUTFIDB-0 WORM SPEED REDU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,737.41/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    730
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    15:1
  • Output Size
    1.2500 in
  • Ratio
    15:1
  • Weight
    104.1 lbs, 47.219 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Mobil SHC 634
  • Manufacturer Catalog Number
    W16557
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    F700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)