Motion
SSHF713W-15KC-B5-HS2-P16-EUTSS-6

BOSTON GEAR
SSHF713W-15KC-B5-HS2-P16-EUTSS-6

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108797
MFR #SSHF713W-15KC-B5-HS2-P16-EUTSS-6
List Price$4,719.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF713W-15KC-B5-HS2-P16-EUTSS-6

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #14108797
MFR #SSHF713W-15KC-B5-HS2-P16-EUTSS-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,719.98/each for your price

Overview

Mfr description
SSHF713W-15KC-B5-HS2-P16-EUTSS-6 STAINLE

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    W16560
  • Weight
    43.1 lbs, 19.55 kg
  • Nominal Ratio
    15:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text