Motion
SSHF7240-20KCT-B7-HS4-P20-HUTFSS-0

BOSTON GEAR
SSHF7240-20KCT-B7-HS4-P20-HUTFSS-0

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #14108822
MFR #SSHF7240-20KCT-B7-HS4-P20-HUTFSS-0
Price$6,667.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7240-20KCT-B7-HS4-P20-HUTFSS-0

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #14108822
MFR #SSHF7240-20KCT-B7-HS4-P20-HUTFSS-0

Mfr description
SSHF724-20KT-B7-HS4-P20-HUTFSS-0 STAINLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,667.51/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    1.2500 in
  • Ratio
    20:1
  • Weight
    70.1 lbs, 31.8 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16589
  • Mounting Type
    Base Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)