Motion
RFWA713-200-B5-K

BOSTON GEAR
RFWA713-200-B5-K

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #14108829
MFR #RFWA713-200-B5-K
Price$4,586.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA713-200-B5-K

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #14108829
MFR #RFWA713-200-B5-K

Mfr description
RFWA713-200-B5-K WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,586.21/each

Specifications

Dimensions

  • Case Size
    713
  • Center Distance
    1.3300 in
  • Manufacturer Reducer Size
    713
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    23.1 lbs, 10.478 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W16568
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)