Motion
RFWA713-300-B5-K

BOSTON GEAR
RFWA713-300-B5-K

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, Solid Output
MI ITEM #14108830
MFR #RFWA713-300-B5-K
List Price$4,429.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA713-300-B5-K

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, Solid Output
MI ITEM #14108830
MFR #RFWA713-300-B5-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,429.86/each for your price

Overview

Mfr description
RFWA713-300-B5-K WORM SPEED REDUCER

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    300:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    W16569
  • Weight
    23.1 lbs, 10.48 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought