Motion
BKCHFHMA724-75KZT-B5-HS1-P19

BOSTON GEAR
BKCHFHMA724-75KZT-B5-HS1-P19

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #14108844
MFR #BKCHFHMA724-75KZT-B5-HS1-P19
Price$5,575.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCHFHMA724-75KZT-B5-HS1-P19

Right Angle Worm Gear Speed Reducer - 75:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
MI ITEM #14108844
MFR #BKCHFHMA724-75KZT-B5-HS1-P19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,575.20/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    24
  • Nominal Ratio
    75:1
  • Output Size
    1.1875 in
  • Ratio
    75:1
  • Weight
    56.1 lbs, 25.447 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W16613
  • Output Direction
    Double
  • Output Type
    Hollow

Overview

Mfr description
BKCHFHMA724-75KZT-B5-HS1-P19 WASHDOWN WO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought