Motion
HFHMA726-22.5KZT-B5-H1-P19

BOSTON GEAR
HFHMA726-22.5KZT-B5-H1-P19

Right Angle Worm Gear Speed Reducer - 22.5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
Mi Item #14108847
MFR #HFHMA726-22.5KZT-B5-H1-P19
Price$5,958.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA726-22.5KZT-B5-H1-P19

Right Angle Worm Gear Speed Reducer - 22.5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.1875 in Output Size, Double Output
Mi Item #14108847
MFR #HFHMA726-22.5KZT-B5-H1-P19

Mfr description
HFHMA726-22.5KZT-B5-H1-P19 WORM SPEED RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,958.19/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    22.5:1
  • Output Size
    1.1875 in
  • Ratio
    22.5:1
  • Weight
    70.1 lbs, 31.8 kg

Details

  • Bushing Kit
    B5
  • Input Type
    C-Face Quill
  • Lubrication
    H1
  • Manufacturer Catalog Number
    W16609
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    HFHMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)