Motion
HF726A-10KT-B5-H3-P27

BOSTON GEAR
HF726A-10KT-B5-H3-P27

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.6875 in Output Size, Double Output, 56C Frame
MI ITEM #14108853
MFR #HF726A-10KT-B5-H3-P27
List Price$4,074.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726A-10KT-B5-H3-P27

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.6875 in Output Size, Double Output, 56C Frame
MI ITEM #14108853
MFR #HF726A-10KT-B5-H3-P27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,074.75/each for your price

Overview

Mfr description
HF726A-10KT-B5-H3-P27 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.6875 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    P27
  • Manufacturer Reducer Size
    726
  • Mounting Type
    Horizontal Base – Top Mount
  • Manufacturer Catalog Number
    W16641
  • Weight
    49.1 lbs, 22.27 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    10:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought