Motion
UT006-025-0-RM060-19

BOSTON GEAR
UT006-025-0-RM060-19

25:1 Reduction, 25:1 Ratio, 19 mm Input Size
Mi Item #14108873
MFR #UT006-025-0-RM060-19
Price$7,985.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT006-025-0-RM060-19

25:1 Reduction, 25:1 Ratio, 19 mm Input Size
Mi Item #14108873
MFR #UT006-025-0-RM060-19

Mfr description
UT006-025-0-RM060-19 PLANETARY GEARBOX -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,985.39/each

Specifications

Dimensions

  • Case Size
    006
  • Input Size
    19 mm
  • Ratio
    25:1
  • Weight
    2.4948 kg, 5.50 lb

Details

  • Input Style
    Motor Adapter
  • Manufacturer Catalog Number
    42-114347-L444
  • Manufacturer Upc Number
    194208176336
  • Reduction
    25:1
  • Series
    UT
  • UPC_NO
    194208176336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)