1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
UT075-005-0-RM075-108
05:1 Reduction, 5:1 Ratio
MI ITEM #
14108881
MFR #
UT075-005-0-RM075-108
Price
$7,737.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
BOSTON GEAR UT075-005-0-RM075-108
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
UT075-005-0-RM075-108
05:1 Reduction, 5:1 Ratio
MI ITEM #
14108881
MFR #
UT075-005-0-RM075-108
Mfr description
UT075-005-0-RM075-108 PLANETARY GEARBOX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,737
.49
/each
Add to Cart
Specifications
Dimensions
Case Size
075
Center Distance
0.7500 in, 19.05 mm
Ratio
5:1
Weight
2.49 kg, 5.5 lb
Details
Manufacturer Catalog Number
42-114323-L446
Manufacturer Upc Number
194208177401
Reduction
05:1
UPC_NO
194208177401
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items