Motion
FWA713-600-B5-J

BOSTON GEAR
FWA713-600-B5-J

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14108886
MFR #FWA713-600-B5-J
List Price$3,089.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA713-600-B5-J

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #14108886
MFR #FWA713-600-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,089.39/each for your price

Overview

Mfr description
FWA713-600-B5-J WORM SPEED REDUCER

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    W16638-OLD
  • Weight
    18.1 lbs, 8.21 kg
  • Nominal Ratio
    600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought