Motion
710A-5ST-H3

BOSTON GEAR
710A-5ST-H3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.0000 in Center Distance, Solid Shaft Input, 0.3750 in Input Size, Solid Output, 0.5000 in Output Size, Double Output
Mi Item #14108946
MFR #710A-5ST-H3
Price$1,622.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
710A-5ST-H3

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 1.0000 in Center Distance, Solid Shaft Input, 0.3750 in Input Size, Solid Output, 0.5000 in Output Size, Double Output
Mi Item #14108946
MFR #710A-5ST-H3

Mfr description
710A-5ST-H3 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,622.87/each

Specifications

Dimensions

  • Center Distance
    1.0000 in
  • Input Size
    0.3750 in
  • Output Size
    0.5000 in
  • Ratio
    5:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    Mobil SHC 634
  • Mounting Type
    Horizontal Base – Top Mount
  • Output Direction
    Double
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)