Motion
UTR075-004-0-RM075-39

BOSTON GEAR
UTR075-004-0-RM075-39

04:1 Reduction, 4:1 Ratio
MI ITEM #14108963
MFR #UTR075-004-0-RM075-39
List Price$10,618.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR075-004-0-RM075-39

04:1 Reduction, 4:1 Ratio
MI ITEM #14108963
MFR #UTR075-004-0-RM075-39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,618.08/each for your price

Overview

Mfr description
UTR075-004-0-RM075-39 PLANETARY GEARBOX

Specifications

  • Ratio
    4:1
  • Reduction
    04:1
  • Case Size
    075
  • Nominal Ratio
    4:1
  • Series
    UTR
  • Manufacturer Catalog Number
    42-314243-C617
  • Manufacturer Upc Number
    194208207429
  • UPC_NO
    194208207429
  • Weight
    10.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text