Motion
UT075-004-0-RM075-458

BOSTON GEAR
UT075-004-0-RM075-458

04:1 Reduction, 4:1 Ratio
Mi Item #14109108
MFR #UT075-004-0-RM075-458
Price$7,737.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-004-0-RM075-458

04:1 Reduction, 4:1 Ratio
Mi Item #14109108
MFR #UT075-004-0-RM075-458

Mfr description
UT075-004-0-RM075-458 UT075-004-0-RM075-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,737.68/each

Specifications

Dimensions

  • Case Size
    075
  • Ratio
    4:1
  • Weight
    0.02 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-114318-K812
  • Manufacturer Upc Number
    781711209172
  • Reduction
    04:1
  • UPC_NO
    781711209172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)