Motion
UT075-005-S (SS HARDWARE)

BOSTON GEAR
UT075-005-S (SS HARDWARE)

05:1 Reduction, 5:1 Ratio
MI ITEM #14109136
MFR #UT075-005-S (SS HARDWARE)
List Price$7,475.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-005-S (SS HARDWARE)

05:1 Reduction, 5:1 Ratio
MI ITEM #14109136
MFR #UT075-005-S (SS HARDWARE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,475.97/each for your price

Overview

Mfr description
UT075-005-S (SS HARDWARE) UT075-005-S (S

Specifications

  • Ratio
    5:1
  • Country of Origin
    US
  • Reduction
    05:1
  • Case Size
    075
  • Nominal Ratio
    5:1
  • Series
    UT
  • Manufacturer Catalog Number
    42-222-251
  • Manufacturer Upc Number
    781711216477
  • UPC_NO
    781711216477
  • Weight
    0.009 kg, 0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text