Specifications
Dimensions
- Case Size075
- Ratio3:1
- Weight0.02 lb
Details
- Country of OriginUS
- Manufacturer Catalog Number42-314238-J380
- Manufacturer Upc Number781711217436
- Reduction03:1
- SeriesUTR
- UPC_NO781711217436
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)