Motion
UTR006-008-0 (LOW BACKLASH)

BOSTON GEAR
UTR006-008-0 (LOW BACKLASH)

08:1 Reduction, 8:1 Ratio
MI ITEM #14109147
MFR #UTR006-008-0 (LOW BACKLASH)
List Price$7,745.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR006-008-0 (LOW BACKLASH)

08:1 Reduction, 8:1 Ratio
MI ITEM #14109147
MFR #UTR006-008-0 (LOW BACKLASH)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,745.06/each for your price

Overview

Mfr description
UTR006-008-0 (LOW BACKLASH) UTR006-008-0

Specifications

  • Ratio
    8:1
  • Actual Ratio
    8:1
  • Country of Origin
    US
  • Reduction
    08:1
  • Nominal Ratio
    8:1
  • Series
    UTR
  • Manufacturer Catalog Number
    42-314-252
  • Manufacturer Upc Number
    781711218204
  • UPC_NO
    781711218204
  • Weight
    0.0091 kg, 0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text