Overview
Mfr description
UTR018-015-S (OIL UNIT) UTR018-015-S (OI
Specifications
- Ratio15:1
- Country of OriginUS
- Manufacturer Catalog Number42-415-720
- Manufacturer Upc Number781711221570
- UPC_NO781711221570
- Weight0.02 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data