Overview
Mfr description
UTR075-004-S-RM075-27 (VACUUM PREP.) UTR
Specifications
- Ratio4:1
- Country of OriginUS
- Reduction04:1
- Case Size075
- Nominal Ratio4:1
- SeriesUTR
- Manufacturer Catalog Number42-422368-K274
- Manufacturer Upc Number781711223178
- UPC_NO781711223178
- Weight0.02 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data