Motion
UT075-005-S-RM075-27 (MOBIL SHC 007)

BOSTON GEAR
UT075-005-S-RM075-27 (MOBIL SHC 007)

05:1 Reduction, 5:1 Ratio
MI ITEM #14109166
MFR #UT075-005-S-RM075-27 (MOBIL SHC 007)
Price$7,737.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-005-S-RM075-27 (MOBIL SHC 007)

05:1 Reduction, 5:1 Ratio
MI ITEM #14109166
MFR #UT075-005-S-RM075-27 (MOBIL SHC 007)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,737.68/each

Specifications

Dimensions

  • Case Size
    075
  • Ratio
    5:1
  • Weight
    0.02 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    43-216413-9244
  • Manufacturer Upc Number
    781711223253
  • Reduction
    05:1
  • Series
    UT
  • UPC_NO
    781711223253

Overview

Mfr description
UT075-005-S-RM075-27 (MOBIL SHC 007)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought