Specifications
Dimensions
- Case Size090
- Ratio100:1
Details
- Country of OriginUS
- Manufacturer Catalog Number42-117481-K913
- Manufacturer Upc Number781711428856
- Reduction100:1
- SeriesUT
- UPC_NO781711428856
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)