Specifications
Dimensions
- Ratio20:1
Details
- Country of OriginUS
- Manufacturer Catalog Number42-314285-K919
- Manufacturer Upc Number781711450833
- UPC_NO781711450833
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)