Motion
FWA738B-300E-B7-G

BOSTON GEAR
FWA738B-300E-B7-G

300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, Left Hand Output
MI ITEM #14109404
MFR #FWA738B-300E-B7-G
Your Price$7,140.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA738B-300E-B7-G

300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, Left Hand Output
MI ITEM #14109404
MFR #FWA738B-300E-B7-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,140.70/each(List $8,568.84)

Overview

Mfr description
FWA738B-300E-B7-G WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    300:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text