Motion
48-22-9007

MILWAUKEE TOOL
48-22-9007

Ratchet - Slim Head Shape, Flex Head, 1/4 in Drive Size, 5.9375 in Overall Length
MI ITEM #14114232
MFR #48-22-9007
Your Price$88.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9007

Ratchet - Slim Head Shape, Flex Head, 1/4 in Drive Size, 5.9375 in Overall Length
MI ITEM #14114232
MFR #48-22-9007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.86/each(List $102.19)

Overview

Mfr description
48-22-9007 1/4" DRIVE 6" FLEX HEAD RATCH

Specifications

  • Drive Size
    1/4 in
  • Head Shape
    Slim
  • Flexible Head
    Flex Head
  • Overall Length
    5.9375 in
  • Material
    Chrome Vanadium Steel
  • Color
    Chrome
  • Height
    0.7600 in
  • Width
    0.9400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text