Motion
48-22-9009

MILWAUKEE TOOL
48-22-9009

Ratchet - Slim Head Shape, Flex Head, 1/4 in Drive Size, 8.9688 in Overall Length
Mi Item #14114233
MFR #48-22-9009
Price$107.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9009

Ratchet - Slim Head Shape, Flex Head, 1/4 in Drive Size, 8.9688 in Overall Length
Mi Item #14114233
MFR #48-22-9009

Mfr description
48-22-9009 1/4" DRIVE 9" FLEX HEAD RATCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.07/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Height
    0.7600 in
  • Overall Length
    8.9688 in
  • Width
    0.9400 in

Details

  • Color
    Chrome
  • Flexible Head
    Flex Head
  • Head Shape
    Slim
  • Material
    Chrome Vanadium Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)