Motion
48-22-9039

MILWAUKEE TOOL
48-22-9039

Ratchet - Slim Head Shape, Flex Head, 3/8 in Drive Size, 8.7813 in Overall Length
Mi Item #14114234
MFR #48-22-9039
Price$121.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9039

Ratchet - Slim Head Shape, Flex Head, 3/8 in Drive Size, 8.7813 in Overall Length
Mi Item #14114234
MFR #48-22-9039

Mfr description
48-22-9039 3/8" DRIVE 9" FLEX HEAD RATCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.92/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Height
    1.0000 in
  • Overall Length
    8.7813 in
  • Width
    1.4000 in

Details

  • Color
    Chrome
  • Flexible Head
    Flex Head
  • Head Shape
    Slim
  • Material
    Chrome Vanadium Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)