Motion
48-22-9041

MILWAUKEE TOOL
48-22-9041

Ratchet - Slim Head Shape, Flex Head, 3/8 in Drive Size
Mi Item #14114235
MFR #48-22-9041
Price$140.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9041

Ratchet - Slim Head Shape, Flex Head, 3/8 in Drive Size
Mi Item #14114235
MFR #48-22-9041

Mfr description
48-22-9041 3/8" DRIVE 12" FLEX HEAD RATC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.61/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Height
    1.0000 in
  • Width
    1.4000 in

Details

  • Color
    Chrome
  • Flexible Head
    Flex Head
  • Head Shape
    Slim
  • Material
    Chrome Vanadium Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)