Motion
48-22-9052

MILWAUKEE TOOL
48-22-9052

Ratchet - Slim Head Shape, Flex Head, 1/2 in Drive Size
Mi Item #14114237
MFR #48-22-9052
Price$147.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9052

Ratchet - Slim Head Shape, Flex Head, 1/2 in Drive Size
Mi Item #14114237
MFR #48-22-9052

Mfr description
48-22-9052 1/2" DRIVE 18" FLEX HEAD RATC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.04/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Height
    1.3600 in
  • Width
    1.9000 in

Details

  • Color
    Chrome
  • Flexible Head
    Flex Head
  • Head Shape
    Slim
  • Material
    Chrome Vanadium Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)