Motion
2482-20
2482-20 Milwaukee - M12 FUEL 1/2" X 18" Bandfile
Mi Item #14114249
MFR #2482-20
Price$326.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2482-20 Milwaukee - M12 FUEL 1/2" X 18" Bandfile
Mi Item #14114249
MFR #2482-20

Mfr description
2482-20 M12 FUEL 1/2" X 18" BANDFILE -
  • Best in Class Spot Weld Removal Rate
  • 2 Speed Adjustment Settings (High 3,600 SFM; Low 1,800 SFM)
  • Forward & Reverse
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.03/each

Specifications

Dimensions

  • Weight
    2.01 lb
  • Width of Cut
    4.9000 in

Details

  • Additional Details
    The M12 FUEL 1/2” X 18” Bandfile is the first cordless bandfile that delivers pneumatic performance, size, and features for professional automotive, industrial, and metalworking users. This MILWAUKEE bandfile delivers the Fastest Spot Weld Removal by leveraging POWERSTATE Brushless Motor Technology. The cordless bandfile delivers UNMATCHED CONTROL with a two-speed setting, Forward/Reverse function, a lock-on button, and a variable speed trigger. The Milwaukee M12 FUEL Bandfile has a Tool Free 360⁰ Arm Rotation and provides GREATER MOBILITY & ACCESS. With the M12 REDLITHIUM XC4.0 Battery, this product removes up to 50 spot welds per charge.
  • Battery Included
    No
  • Battery Voltage
    12 V
  • Charger Included
    No
  • Material
    Glass-Filled Nylon, rubber
  • Power Type
    Lithium-Ion Battery
  • UPC_NO
    045242636457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)