Motion
2483-20
2483-20 Milwaukee - M12 FUEL 3/8" X 13" Bandfile
MI ITEM #14114250
MFR #2483-20
Price$269.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2483-20 Milwaukee - M12 FUEL 3/8" X 13" Bandfile
MI ITEM #14114250
MFR #2483-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
Price$269.00/each(Market/List $326.03)

Specifications

Dimensions

  • Weight
    1.89 lb
  • Width of Cut
    4.9000 in

Details

  • Additional Details
    The M12 FUEL 3/8” X 13” Bandfile is the first cordless bandfile that delivers pneumatic performance, size, and features for professional automotive, industrial, and metalworking users. The bandfile delivers the Fastest Spot Weld Removal by leveraging our POWERSTATE Brushless Motor Technology. This MILWAUKEE bandfile delivers UNMATCHED CONTROL with two-speed settings, Forward/Reverse function, a lock-on button, and a variable speed trigger. The Milwaukee M12 FUEL Bandfile has a Tool Free 360⁰ Arm Rotation and provides GREATER MOBILITY & ACCESS. With the M12 REDLITHIUM XC4.0 Battery, this product removes up to 65 spot welds per charge.
  • Charger Included
    No
  • Material
    Glass-Filled Nylon, rubber
  • Power Type
    Lithium-Ion Battery
  • UPC_NO
    045242636488

Overview

Mfr description
2483-20 M12 FUEL 3/8" X 13" BANDFILE -
  • Best in Class Spot Weld Removal Rate
  • 2 Speed Adjustment Settings (High 3,600 SFM; Low 1,800 SFM)
  • Forward & Reverse
  • Lock-on Button
  • Variable Speed Trigger
  • Tool Free Arm Rotation
  • 360 Degree Arm Rotation
  • Belt Alignment Adjustment
  • Replaceable Contact Wheel
  • Includes: (2) 60 Grit 3/8" x 13" Sanding Belts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought