Motion
TE120-0017

GRACO INC
TE120-0017

Electric Diaphragm Pump - PTFE, Santoprene, Stainless Steel Fluid Section, Powder Coated Aluminum Center, 120 gpm Max Flow
Mi Item #14114280
MFR #TE120-0017
Price$18,470.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE120-0017

Electric Diaphragm Pump - PTFE, Santoprene, Stainless Steel Fluid Section, Powder Coated Aluminum Center, 120 gpm Max Flow
Mi Item #14114280
MFR #TE120-0017

Mfr description
TE120-0017 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,470.38/each

Specifications

Dimensions

  • Weight
    162 lbs

Details

  • Ball Material
    Santoprene
  • Center Section Material
    Powder Coated Aluminum
  • Diaphragm Material
    Santoprene
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    120 gpm
  • O Ring Material
    PTFE
  • Type Design
    Electric Diaphragm Pump
  • Wetted Materials
    PTFE, Santoprene, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)