Motion
TE120-0036

GRACO INC
TE120-0036

Electric Diaphragm Pump - 60 psi, Buna-N Fluid Section, Powder Coated Aluminum Center, 120 gpm Max Flow
MI ITEM #14114299
MFR #TE120-0036
Price$15,394.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE120-0036

Electric Diaphragm Pump - 60 psi, Buna-N Fluid Section, Powder Coated Aluminum Center, 120 gpm Max Flow
MI ITEM #14114299
MFR #TE120-0036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,394.93/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    100 lbs

Details

  • Ball Material
    Buna-N
  • Center Section Material
    Powder Coated Aluminum
  • Check Seat Material
    Buna-N
  • Diaphragm Material
    Buna-N
  • Inlet Outlet Port Type
    Flanged
  • Max Pressure
    60 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    120 gpm
  • Porting
    End Flange
  • Type Design
    Electric Diaphragm Pump
  • Wetted Materials
    Buna-N

Overview

Mfr description
TE120-0036 QUANTM PUMP,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought