Motion
TE120-0057

GRACO INC
TE120-0057

Electric Diaphragm Pump - 60 psi, PTFE, EPDM Overmold Fluid Section, Powder Coated Aluminum Center, 120 gpm Max Flow
Mi Item #14114320
MFR #TE120-0057
Price$23,207.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE120-0057

Electric Diaphragm Pump - 60 psi, PTFE, EPDM Overmold Fluid Section, Powder Coated Aluminum Center, 120 gpm Max Flow
Mi Item #14114320
MFR #TE120-0057

Mfr description
TE120-0057 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,207.28/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    162 lbs

Details

  • Ball Material
    PTFE
  • Center Section Material
    Powder Coated Aluminum
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    Flanged
  • Max Pressure
    60 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    120 gpm
  • Porting
    Flange
  • Type Design
    Electric-Driven Double Diaphragm
  • Wetted Materials
    EPDM Overmold, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)