Motion
TE30-0025

GRACO INC
TE30-0025

Electric Diaphragm Pump - Aluminum, FKM (Viton) Fluid Section, Powder Coated Aluminum Center, 30 gpm Max Flow
Mi Item #14114541
MFR #TE30-0025
Price$6,739.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE30-0025

Electric Diaphragm Pump - Aluminum, FKM (Viton) Fluid Section, Powder Coated Aluminum Center, 30 gpm Max Flow
Mi Item #14114541
MFR #TE30-0025

Mfr description
TE30-0025 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,739.51/each

Specifications

Dimensions

  • Weight
    62 lbs

Details

  • Ball Material
    FKM (Viton)
  • Center Section Material
    Powder Coated Aluminum
  • Diaphragm Material
    FKM (Viton)
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    30 gpm
  • O Ring Material
    FKM (Viton)
  • Type Design
    Electric Diaphragm Pump
  • Wetted Materials
    Aluminum, FKM (Viton)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)