Motion
TE30-0049

GRACO INC
TE30-0049

Electric Diaphragm Pump - Aluminum, Buna-N, Acetal, PTFE Fluid Section, Powder Coated Aluminum Center, 30 gpm Max Flow
Mi Item #14114565
MFR #TE30-0049
Price$6,840.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE30-0049

Electric Diaphragm Pump - Aluminum, Buna-N, Acetal, PTFE Fluid Section, Powder Coated Aluminum Center, 30 gpm Max Flow
Mi Item #14114565
MFR #TE30-0049

Mfr description
TE30-0049 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,840.22/each

Specifications

Dimensions

  • Weight
    62 lbs

Details

  • Ball Material
    Buna-N
  • Center Section Material
    Powder Coated Aluminum
  • Diaphragm Material
    Buna-N
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    30 gpm
  • O Ring Material
    PTFE
  • Type Design
    Electric Diaphragm Pump
  • Wetted Materials
    Acetal, Aluminum, Buna-N, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)