Specifications
Dimensions
- Weight79 lbs
Details
- Ball Material440C Stainless Steel
- Center Section MaterialPowder Coated Aluminum
- Diaphragm MaterialPTFE Overmold
- Max Solids1/8 in
- Maximum Flow Rate30 gpm
- O Ring MaterialPTFE
- Type DesignElectric Diaphragm Pump
- Wetted Materials316 Stainless Steel, EPDM Overmold, PTFE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)