Specifications
Dimensions
- Inlet Outlet Port Sizes1-1/2 in
Details
- Ball MaterialPTFE
- Center Section MaterialStainless Steel
- CertificationISO 9001
- Check Seat MaterialStainless Steel
- Diaphragm MaterialPTFE
- Type DesignElectric-Driven Double Diaphragm
- Wetted MaterialsPTFE, Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)