Motion
TE30-0090

GRACO INC
TE30-0090

Electric Diaphragm Pump - 100 psi, FKM (Viton), PTFE Fluid Section, Powder Coated Aluminum Center, 30 gpm Max Flow
Mi Item #14114605
MFR #TE30-0090
Price$9,302.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE30-0090

Electric Diaphragm Pump - 100 psi, FKM (Viton), PTFE Fluid Section, Powder Coated Aluminum Center, 30 gpm Max Flow
Mi Item #14114605
MFR #TE30-0090

Mfr description
TE30-0090 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,302.19/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    79 lbs

Details

  • Ball Material
    FKM (Viton)
  • Center Section Material
    Powder Coated Aluminum
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    FKM (Viton)
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    30 gpm
  • Porting
    End Port
  • Type Design
    Electric Diaphragm Pump
  • Wet End Repair Kit
    25V221
  • Wetted Materials
    FKM (Viton), PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)